Beli tap ulir di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IS cobalt spiral tap set
    Mulai

    Rp6.199.900

    IS cobalt spiral tap set
    atribut:
    • Material: Cobalt
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. KO-KEN Tap Holder Set (Gagang Tap)
    Mulai

    Rp2.799.900

    KO-KEN Tap Holder Set (Gagang Tap)
    atribut:
    • Case Dimension: 240x100x32mm
  3. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp619.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  4. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  5. TRUSCO Tap Holder T Type (Gagang Tap)
    Mulai

    Rp269.900

    TRUSCO Tap Holder T Type (Gagang Tap)
    Deskripsi:
    If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.
    atribut:
    • Purpose of Use: For thread cutting of taps.
  6. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  7. TEKIRO Tap Handle Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Tap Handle Ratchet (Gagang Tap)
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  8. ASTRO PRODUCTS Tap Handle Ratchet (Gagang Tap)
    Mulai

    Rp279.900

    ASTRO PRODUCTS Tap Handle Ratchet (Gagang Tap)
    atribut:
    • Handle Length (mm): 100
    • Length L x Diameter (mm): 85x20
    • thread pitch in milimeter: M3 to M8
  9. TEKIRO Tap Handle (Gagang Tap)
    Mulai

    Rp55.900

    TEKIRO Tap Handle (Gagang Tap)
    atribut:
    • Dimension 3 (mm): 70
  10. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp289.900

    TRUSCO Tap Handle (Gagang Tap)
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  11. TRUSCO Tap Holder Set (Gagang Tap)
    Mulai

    Rp2.399.900

    TRUSCO Tap Holder Set (Gagang Tap)
    atribut:
    • Case Dimension (mm): 240x100x32
    • Content: Tap Holder (TTH-M4, M5, M6, M8, M10, M12), Tap Handle (TTH-3-220), Extension Bar (TTEX3-125)
    • Purpose of Use: To stand a tap
  12. OSG Hand Tap Set (HT) (Mata Tap)
    Mulai

    Rp409.900

    OSG Hand Tap Set (HT) (Mata Tap)
    atribut:
    • Screw Type: M
  13. SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp3.899.900

    SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.
    atribut:
    • Made In: China
  14. TRUSCO Hand Tap Set (Set Mata Tap)
    58%
    Mulai

    Rp1.499.900

    TRUSCO Hand Tap Set (Set Mata Tap)
    Deskripsi:
    -Used to make threaded holes and to clean them out.-For repairing and manufacturing coarse thread ridges.-Tungsten hand set tap.-Work Material: Iron, Light Metal.
    atribut:
    • Set Contents: Tip/Plug/Bottoming
    • Machining Thread: Metric Thread Screw
    • Material: Low-Alloy Steel (SKS)
    • Precision: JIS Class 3
  15. TEKIRO Extractor Screwdriver Set (Tap Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Extractor Screwdriver Set (Tap Balik)
    Deskripsi:
    Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)
    atribut:
    • Material: Chrome Vanadium
  16. IS Hand Tap (Destination) with Pack (Mata Tap)
    53%
    Mulai

    Rp69.900

    IS Hand Tap (Destination) with Pack (Mata Tap)
    Deskripsi:
    JIS standard product, tungsten hand tap. It is a general tap and is used in all directions. Economical compared to HSS. Work material: Iron, light metal.
    atribut:
    • Material: Alloy tool steel (SKS)
    • Type Of Thread: M
    • Nominal Size of Screw: M8
    • Surface Treatment: Non-coated
    • Shank Diameter (mm): 6.2
    • Accuracy: JIS Class 3
    • Screw Length (mm): 30
    • Thread Size: M8
    • Cell Spacing (mm): 1.25
    • Shank Square Size (mm): 5.0
    • Pilot Hole Diameter (Φmm): 6.8
    • Tip: Destination
    • Overall Length (mm): 70
    • Screws: (Processing screw) Metric screw
  17. TRUSCO Parallel Pipe Thread Tap (SKS) and Hex-Head Sarae Dies (PF) Set
    41%
    Mulai

    Rp9.999.900

    TRUSCO Parallel Pipe Thread Tap (SKS) and Hex-Head Sarae Dies (PF) Set
    Deskripsi:
    It is a set of parallel tapping screws for pipes and hexagonal Saraje nut dies (PF threads) that can be operated with a monkey wrench. It is convenient to store because it is a set of tap dies in case.Set content : T-KN-PF 1/8, T-KN-PF 1/4, T-KN-PF 1/4, T-KN-PF 3/8, T- 8PF28, TD6-1 / 4PF19, TD6-3 / 8PF19, TD6-1 / 2PF14, TD6-3 / 4PF14, TD6-1PF11
    atribut:
    • Material: Tap/Die: Low Alloy Steel (SKS), Case: Steel
    • Number of Mountains: 4.5 mountains
Daftar Harga tap ulir Terbaru October 2026
JTC Tap Wrench T Handle Gear (Gagang Tap)Rp349.900
IS cobalt spiral tap setRp6.199.900
KO-KEN Tap Holder Set (Gagang Tap)Rp2.799.900
OSG Hand Tap (Mata Tap)Rp51.900
KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Rp619.900
SKC Hand Tap (Mata Tap)Rp29.900
TRUSCO Tap Holder T Type (Gagang Tap)Rp269.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
TEKIRO Tap Handle Ratchet (Gagang Tap)Rp119.900
ASTRO PRODUCTS Tap Handle Ratchet (Gagang Tap)Rp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)